BLM CEM4313T 75HP 3555RPM 3PH

Item #: 0539575

Cat #: CEM4313T

UPC: 781568603659

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEM4313T 75HP 3555RPM 3PH

Overview

BLM CEM4313T 75HP 3555RPM 3PH
Also known as: 781568603659, CEM4313T, BLMCEM4313T

Specifications

Phase: 3
Horsepower: 75
Amps: 60
Phase: 3
Amps: 60
Horsepower: 75