BLM EBM3707Y 5HP 1750RPM 3PH

Item #: 0539572

Cat #: EBM3707Y

UPC: 781568809334

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EBM3707Y 5HP 1750RPM 3PH

Overview

BLM EBM3707Y 5HP 1750RPM 3PH
Also known as: 781568809334, EBM3707Y, BLMEBM3707Y

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1