BLM EBM3703Y 3HP 1760RPM 3PH

Item #: 0539568

Cat #: EBM3703Y

UPC: 781568809327

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EBM3703Y 3HP 1760RPM 3PH

Overview

BLM EBM3703Y 3HP 1760RPM 3PH
Also known as: 781568809327, EBM3703Y, BLMEBM3703Y

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1