BLM EBM3635TY 5HP 1750RPM 3PH

Item #: 0539566

Cat #: EBM3635TY

UPC: 781568815571

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EBM3635TY 5HP 1750RPM 3PH

Overview

BLM EBM3635TY 5HP 1750RPM 3PH
Also known as: 781568815571, EBM3635TY, BLMEBM3635TY

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1