BLM EBM3611TY 3HP 1760RPM 3PH

Item #: 0539559

Cat #: EBM3611TY

UPC: 781568817896

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EBM3611TY 3HP 1760RPM 3PH

Overview

BLM EBM3611TY 3HP 1760RPM 3PH
Also known as: 781568817896, EBM3611TY, BLMEBM3611TY

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1