BLM EBM3611T-S 3HP 1760RPM 3P

Item #: 0539557

Cat #: EBM3611TS

UPC: 781568809303

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EBM3611T-S 3HP 1760RPM 3P

Overview

BLM EBM3611T-S 3HP 1760RPM 3P
Also known as: 781568809303, EBM3611TS, BLMEBM3611TS

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1