BLM CEM4106T 20HP 3520RPM 3PH

Item #: 0539553

Cat #: CEM4106T

UPC: 781568435502

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEM4106T 20HP 3520RPM 3PH

Overview

BLM CEM4106T 20HP 3520RPM 3PH
Also known as: 781568435502, CEM4106T, BLMCEM4106T

Specifications

Phase: 3
Horsepower: 20
Amps: 60
Phase: 3
Amps: 60
Horsepower: 20