BLM EBM3606Y 1.5HP 1760RPM 3P

Item #: 0539552

Cat #: EBM3606Y

UPC: 781568809297

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EBM3606Y 1.5HP 1760RPM 3P

Overview

BLM EBM3606Y 1.5HP 1760RPM 3P
Also known as: 781568809297, EBM3606Y, BLMEBM3606Y

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1