BLM EBM3603Y 1HP 1760RPM 3PH

Item #: 0539551

Cat #: EBM3603Y

UPC: 781568809280

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EBM3603Y 1HP 1760RPM 3PH

Overview

BLM EBM3603Y 1HP 1760RPM 3PH
Also known as: 781568809280, EBM3603Y, BLMEBM3603Y

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1