BLM CEM4104T-5 30HP 1765RPM 3

Item #: 0539549

Cat #: CEM4104T-5

UPC: 781568540992

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEM4104T-5 30HP 1765RPM 3

Overview

BLM CEM4104T-5 30HP 1765RPM 3
Also known as: 781568540992, CEM4104T-5, BLMCEM4104T5

Specifications

Phase: 3
Horsepower: 30
Amps: 28
Phase: 3
Amps: 28
Horsepower: 30