BLM EBM3558Y 2HP 1755RPM 3PH

Item #: 0539548

Cat #: EBM3558Y

UPC: 781568809273

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EBM3558Y 2HP 1755RPM 3PH

Overview

BLM EBM3558Y 2HP 1755RPM 3PH
Also known as: 781568809273, EBM3558Y, BLMEBM3558Y

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1