BLM EBM3558T-S 2HP 1755RPM 3P

Item #: 0539539

Cat #: EBM3558TS

UPC: 781568809266

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EBM3558T-S 2HP 1755RPM 3P

Overview

BLM EBM3558T-S 2HP 1755RPM 3P
Also known as: 781568809266, EBM3558TS, BLMEBM3558TS

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1