BLM EBM3554Y 1.5HP 1760RPM 3P

Item #: 0539534

Cat #: EBM3554Y

UPC: 781568809259

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EBM3554Y 1.5HP 1760RPM 3P

Overview

BLM EBM3554Y 1.5HP 1760RPM 3P
Also known as: 781568809259, EBM3554Y, BLMEBM3554Y

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1