10HP 1760RPM 3PH 60HZ 215TC 0748M TEFC F

Item #: 0539531

Cat #: CEM3774T

UPC: 781568134405

Call for price
Company wide:
0 in stock
Documents & Guides
10HP 1760RPM 3PH 60HZ 215TC 0748M TEFC F

Overview

10HP 1760RPM 3PH 60HZ 215TC 0748M TEFC F
Also known as: 781568134405, CEM3774T, BLMCEM3774T

Specifications

Phase: 3
Horsepower: 10
Amps: 60
Phase: 3
Amps: 60
Horsepower: 10