1.5HP 1770RPM 3PH 60HZ 145T 3524M TEFC F

Item #: 0539530

Cat #: EBM3554TY

UPC: 781568815533

Call for price
Company wide:
0 in stock
Documents & Guides
1.5HP 1770RPM 3PH 60HZ 145T 3524M TEFC F

Overview

1.5HP 1770RPM 3PH 60HZ 145T 3524M TEFC F
Also known as: 781568815533, EBM3554TY, BLMEBM3554TY

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1