BLM EBM3554T-S 1.5HP 1760RPM

Item #: 0539528

Cat #: EBM3554TS

UPC: 781568809242

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EBM3554T-S 1.5HP 1760RPM

Overview

BLM EBM3554T-S 1.5HP 1760RPM
Also known as: 781568809242, EBM3554TS, BLMEBM3554TS

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1