BLM CEM3771T-5 10HP 3490RPM 3

Item #: 0539525

Cat #: CEM3771T-5

UPC: 781568134399

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEM3771T-5 10HP 3490RPM 3

Overview

BLM CEM3771T-5 10HP 3490RPM 3
Also known as: 781568134399, CEM3771T-5, BLMCEM3771T5

Specifications

Phase: 3
Horsepower: 10
Amps: 60
Phase: 3
Amps: 60
Horsepower: 10