BLM EBM3546T-S 1HP 1760RPM 3P

Item #: 0539524

Cat #: EBM3546TS

UPC: 781568789513

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EBM3546T-S 1HP 1760RPM 3P

Overview

BLM EBM3546T-S 1HP 1760RPM 3P
Also known as: 781568789513, EBM3546TS, BLMEBM3546TS

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1