7.5HP 1770RPM 3PH 60HZ 213 TC 0735M TEFC

Item #: 0539516

Cat #: CEM3770T

UPC: 781568134368

Call for price
Company wide:
0 in stock
Documents & Guides
7.5HP 1770RPM 3PH 60HZ 213 TC 0735M TEFC

Overview

7.5HP 1770RPM 3PH 60HZ 213 TC 0735M TEFC
Also known as: 781568134368, CEM3770T, BLMCEM3770T

Specifications

Phase: 3
Horsepower: 7.500
Phase: 3
Horsepower: 7.500