BLM EBM2334TY 20HP 1770RPM 3P

Item #: 0539515

Cat #: EBM2334TY

UPC: 781568817742

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EBM2334TY 20HP 1770RPM 3P

Overview

BLM EBM2334TY 20HP 1770RPM 3P
Also known as: 781568817742, EBM2334TY, BLMEBM2334TY

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1