BLM D5060P 60HP/1750-2100RPM/

Item #: 0539505

Cat #: D5060P

UPC: 781568125366

Call for price
Company wide:
0 in stock
Documents & Guides
BLM D5060P 60HP/1750-2100RPM/

Overview

BLM D5060P 60HP/1750-2100RPM/
Also known as: 781568125366, D5060P, BLMD5060P

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1