BLM D50500R-BV 500HP 1750RPM

Item #: 0539500

Cat #: D50500RBV

UPC: 781568462997

Call for price
Company wide:
0 in stock
Documents & Guides
BLM D50500R-BV 500HP 1750RPM

Overview

BLM D50500R-BV 500HP 1750RPM
Also known as: 781568462997, D50500RBV, BLMD50500RBV

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1