BLM CEM3713T-5 15HP 3500RPM 3

Item #: 0539493

Cat #: CEM3713T-5

UPC: 781568603635

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEM3713T-5 15HP 3500RPM 3

Overview

BLM CEM3713T-5 15HP 3500RPM 3
Also known as: 781568603635, CEM3713T-5, BLMCEM3713T5

Specifications

Phase: 3
Horsepower: 15
Phase: 3
Horsepower: 15