BLM CWDM3561TP 3HP 1640RPM 3P

Item #: 0539490

Cat #: CWDM3561TP

UPC: 781568519707

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CWDM3561TP 3HP 1640RPM 3P

Overview

BLM CWDM3561TP 3HP 1640RPM 3P
Also known as: 781568519707, CWDM3561TP, BLMCWDM3561TP

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1