BLM CSSEWDM3713T 15HP 3480RPM

Item #: 0539467

Cat #: CSSEWDM3713T

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CSSEWDM3713T 15HP 3480RPM

Overview

BLM CSSEWDM3713T 15HP 3480RPM
Also known as: CSSEWDM3713T, BLMCSSEWDM3713T

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1