3HP 1160RPM 3PH 60HZ 213TC 3739M TEFC F1

Item #: 0539464

Cat #: CEM3704T

UPC: 781568538258

Call for price
Company wide:
0 in stock
Documents & Guides
3HP 1160RPM 3PH 60HZ 213TC 3739M TEFC F1

Overview

3HP 1160RPM 3PH 60HZ 213TC 3739M TEFC F1
Also known as: 781568538258, CEM3704T, BLMCEM3704T

Specifications

Phase: 3
Horsepower: 3
Amps: 9.600
Phase: 3
Amps: 9.600
Horsepower: 3