BLM CEM3611T-5 3HP 1760RPM 3P

Item #: 0539449

Cat #: CEM3611T-5

UPC: 781568546345

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEM3611T-5 3HP 1760RPM 3P

Overview

BLM CEM3611T-5 3HP 1760RPM 3P
Also known as: 781568546345, CEM3611T-5, BLMCEM3611T5

Specifications

Phase: 3
Horsepower: 3
Amps: 3.300
Phase: 3
Amps: 3.300
Horsepower: 3