BLM CEM3610T-5 3HP 3450RPM 3P

Item #: 0539446

Cat #: CEM3610T-5

UPC: 781568541869

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEM3610T-5 3HP 3450RPM 3P

Overview

BLM CEM3610T-5 3HP 3450RPM 3P
Also known as: 781568541869, CEM3610T-5, BLMCEM3610T5

Specifications

Phase: 3
Horsepower: 3
Amps: 2.900
Phase: 3
Amps: 2.900
Horsepower: 3