BLM CEM3607T 1.5HP 1165RPM 3P

Item #: 0539443

Cat #: CEM3607T

UPC: 781568537473

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEM3607T 1.5HP 1165RPM 3P

Overview

BLM CEM3607T 1.5HP 1165RPM 3P
Also known as: 781568537473, CEM3607T, BLMCEM3607T

Specifications

Phase: 3
Amps: 5
Horsepower: 1.500
Phase: 3
Horsepower: 1.500
Amps: 5