BLM CSSEWDM3704T 3HP 1165RPM

Item #: 0539437

Cat #: CSSEWDM3704T

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CSSEWDM3704T 3HP 1165RPM

Overview

BLM CSSEWDM3704T 3HP 1165RPM
Also known as: CSSEWDM3704T, BLMCSSEWDM3704T

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1