BLM CEM3587T 2HP 1750RPM 3PH

Item #: 0539436

Cat #: CEM3587T

UPC: 781568134245

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEM3587T 2HP 1750RPM 3PH

Overview

BLM CEM3587T 2HP 1750RPM 3PH
Also known as: 781568134245, CEM3587T, BLMCEM3587T

Specifications

Phase: 3
Horsepower: 2
Amps: 2.900
Phase: 3
Amps: 2.900
Horsepower: 2