BLM CEM3586T-5 2HP 3490RPM 3P

Item #: 0539434

Cat #: CEM3586T-5

UPC: 781568134238

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEM3586T-5 2HP 3490RPM 3P

Overview

BLM CEM3586T-5 2HP 3490RPM 3P
Also known as: 781568134238, CEM3586T-5, BLMCEM3586T5

Specifications

Phase: 3
Horsepower: 2
Amps: 2
Phase: 3
Amps: 2
Horsepower: 2