BLM CSSEWDM3613T-5 5HP 3500RP

Item #: 0539431

Cat #: CSSEWDM3613T5

UPC: 781568688663

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CSSEWDM3613T-5 5HP 3500RP

Overview

BLM CSSEWDM3613T-5 5HP 3500RP
Also known as: 781568688663, CSSEWDM3613T5, BLMCSSEWDM3613T5

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1