BLM CEM3583T-5 1.5HP 3500RPM

Item #: 0539427

Cat #: CEM3583T-5

UPC: 781568134191

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEM3583T-5 1.5HP 3500RPM

Overview

BLM CEM3583T-5 1.5HP 3500RPM
Also known as: 781568134191, CEM3583T-5, BLMCEM3583T5

Specifications

Phase: 3
Horsepower: 1.500
Amps: 1.500
Phase: 3
Amps: 1.500
Horsepower: 1.500