BLM CEM3583T 1.5HP 3500RPM 3P

Item #: 0539425

Cat #: CEM3583T

UPC: 781568134184

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEM3583T 1.5HP 3500RPM 3P

Overview

BLM CEM3583T 1.5HP 3500RPM 3P
Also known as: 781568134184, CEM3583T, BLMCEM3583T

Specifications

Phase: 3
Amps: 4
Horsepower: 1.500
Phase: 3
Horsepower: 1.500
Amps: 4