BLM CEM3581T-5 1HP 1760RPM 3P

Item #: 0539424

Cat #: CEM3581T-5

UPC: 781568134177

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEM3581T-5 1HP 1760RPM 3P

Overview

BLM CEM3581T-5 1HP 1760RPM 3P
Also known as: 781568134177, CEM3581T-5, BLMCEM3581T5

Specifications

Horsepower: 1
Phase: 3
Amps: 1.200
Horsepower: 1
Amps: 1.200
Phase: 3