1HP 1760RPM 3PH 60HZ 143TC 0519M TEFC F1

Item #: 0539423

Cat #: CEM3581T

UPC: 781568134160

Call for price
Company wide:
0 in stock
Documents & Guides
1HP 1760RPM 3PH 60HZ 143TC 0519M TEFC F1

Overview

1HP 1760RPM 3PH 60HZ 143TC 0519M TEFC F1
Also known as: 781568134160, CEM3581T, BLMCEM3581T

Specifications

Horsepower: 1
Phase: 3
Amps: 3.100
Horsepower: 1
Amps: 3.100
Phase: 3