Pump Motor, Jet/Well, 3HP, 3PH, 230/460VAC, 145TC Frame, TEFC, 3450RPM

Item #: 0539421

Cat #: CEM3559T

UPC: 781568542859

Call for price
Company wide:
0 in stock
Documents & Guides
Pump Motor, Jet/Well, 3 Horse Power, 3-Phase, 230/460 Volt AC, 145TC Frame, TEFC, 3450 RPM

Overview

Pump Motor, Jet/Well, 3 Horse Power, 3-Phase, 230/460 Volt AC, 145TC Frame, TEFC, 3450 RPM

The Baldor-Reliance extensive line of General Purpose three phase motors are available in totally enclosed cast iron and industrial steel band for harsh applications. Designed for "general purpose" use means that these motors can be used in many applications. The Super E Motors (EM & CEM) provide NEMA Premium efficiency and are designed as standard to be inverter ready with wide variable torque speed ranges.

Also known as: 781568542859, CEM3559T, BLMCEM3559T

Specifications

Phase: 3
Type: Jet Pump, Motor
Horsepower: 3
Amps: 7.900
RPM: 3450
Volts AC: 230/460
Phase: 3
Horsepower: 3
RPM: 3450
Type: Jet Pump, Motor
Amps: 7.900
Volts AC: 230/460