BLM CEM3554T-5 1.5HP 1760RPM

Item #: 0539412

Cat #: CEM3554T-5

UPC: 781568550298

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEM3554T-5 1.5HP 1760RPM

Overview

BLM CEM3554T-5 1.5HP 1760RPM
Also known as: 781568550298, CEM3554T-5, BLMCEM3554T5

Specifications

Phase: 3
Horsepower: 1.500
Amps: 1.800
Phase: 3
Amps: 1.800
Horsepower: 1.500