Shallow Strut,half,slot,10ft,pre- x14ga x 10' Pg

Item #: 0539406

Cat #: C14H1000PG

UPC: 782856346005

Company wide:
0 in stock
Documents & Guides
Shallow Strut,half,slot,10ft,pre- x14ga x 10' Pg

Overview

Shallow Strut,half,slot,10ft,pre- x14ga x 10' Pg
Also known as: 782856346005, C14H1000PG, CDYC14H1000PG

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 13/16 in
Length: 10 ft
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in