BLM CEM3219T 7.5HP 3450RPM 3P

Item #: 0539397

Cat #: CEM3219T

UPC: 781568541159

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEM3219T 7.5HP 3450RPM 3P

Overview

BLM CEM3219T 7.5HP 3450RPM 3P
Also known as: 781568541159, CEM3219T, BLMCEM3219T

Specifications

Phase: 3
Horsepower: 7.500
Phase: 3
Horsepower: 7.500