BLM CEM3212T 5HP 3450RPM 3PH

Item #: 0539395

Cat #: CEM3212T

UPC: 781568541968

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEM3212T 5HP 3450RPM 3PH

Overview

BLM CEM3212T 5HP 3450RPM 3PH
Also known as: 781568541968, CEM3212T, BLMCEM3212T

Specifications

Amps: 6
Phase: 3
Horsepower: 5
Amps: 6
Horsepower: 5
Phase: 3