BLM CEM2547T 60HP 1775RPM 3PH

Item #: 0539377

Cat #: CEM2547T

UPC: 781568541135

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEM2547T 60HP 1775RPM 3PH

Overview

BLM CEM2547T 60HP 1775RPM 3PH
Also known as: 781568541135, CEM2547T, BLMCEM2547T

Specifications

Phase: 3
Amps: 68
Horsepower: 60
Phase: 3
Horsepower: 60
Amps: 68