BLM CEM2543T 50HP 1775RPM 3PH

Item #: 0539375

Cat #: CEM2543T

UPC: 781568541784

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEM2543T 50HP 1775RPM 3PH

Overview

BLM CEM2543T 50HP 1775RPM 3PH
Also known as: 781568541784, CEM2543T, BLMCEM2543T

Specifications

Amps: 57
Phase: 3
Horsepower: 50
Amps: 57
Horsepower: 50
Phase: 3