BALDOR VBL3510T 1HP,1725RPM,1PH,60H

Item #: 0539373

Cat #: CSSEWDM23932T

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CSSEWDM23932T 10HP 1180RP

Overview

BLM CSSEWDM23932T 10HP 1180RP
Also known as: CSSEWDM23932T, BLMCSSEWDM23932T

Specifications

No Specifications Available