BLM CEM2539T 40HP 1770RPM 3PH

Item #: 0539372

Cat #: CEM2539T

UPC: 781568541777

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEM2539T 40HP 1770RPM 3PH

Overview

BLM CEM2539T 40HP 1770RPM 3PH
Also known as: 781568541777, CEM2539T, BLMCEM2539T

Specifications

Phase: 3
Horsepower: 40
Amps: 60
Phase: 3
Amps: 60
Horsepower: 40