BLM CEM2531T 25HP 1760RPM 3PH

Item #: 0539370

Cat #: CEM2531T

UPC: 781568540961

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEM2531T 25HP 1760RPM 3PH

Overview

BLM CEM2531T 25HP 1760RPM 3PH
Also known as: 781568540961, CEM2531T, BLMCEM2531T

Specifications

Phase: 3
Horsepower: 25
Amps: 58
Phase: 3
Amps: 58
Horsepower: 25