BLM CEM2516T 25HP 3515RPM 3PH

Item #: 0539367

Cat #: CEM2516T

UPC: 781568541760

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEM2516T 25HP 3515RPM 3PH

Overview

BLM CEM2516T 25HP 3515RPM 3PH
Also known as: 781568541760, CEM2516T, BLMCEM2516T

Specifications

Phase: 3
Horsepower: 25
Amps: 56
Phase: 3
Amps: 56
Horsepower: 25