BLM CNEDM3554T 1.5HP 1755RPM

Item #: 0539360

Cat #: CNEDM3554T

UPC: 781568835296

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CNEDM3554T 1.5HP 1755RPM

Overview

BLM CNEDM3554T 1.5HP 1755RPM
Also known as: 781568835296, CNEDM3554T, BLMCNEDM3554T

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1