BLM CEM2514T 20HP 3510RPM 3PH

Item #: 0539359

Cat #: CEM2514T

UPC: 781568541753

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEM2514T 20HP 3510RPM 3PH

Overview

BLM CEM2514T 20HP 3510RPM 3PH
Also known as: 781568541753, CEM2514T, BLMCEM2514T

Specifications

Phase: 3
Horsepower: 20
Amps: 47
Phase: 3
Amps: 47
Horsepower: 20